1-1/4 x 6 in. Flat Wood Boring Bit
1-1/4 x 6 in. Flat Wood Boring Bit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 150 Pallet: 13500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Economical: drill point and cutting edges can be resharpened for long life
- Clean holes: heat-treated carbon steel lets you bore clean holes quickly
- Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
- Any angle, two lengths: add a 12 in. extension for deep-hole drilling
Documents
Specifications
- Application:
- Formica, Plastic, Plywood, Wood
- Bit Diameter(s) (In):
- 1-1/4 in
- Color Finish Name:
- Silver
- Drill Bit Type:
- Spade
- Length:
- 6
- Material:
- High Speed Steel, Metal
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Flat Boring Bit
- UPC:
- 045242121304