This product requires certification to purchase.

1-1/8 x 1-1/8 x 27 in. SDS-Max® Masonry

Milwaukee®

1-1/8 x 1-1/8 x 27 in. SDS-Max® Masonry

  • Fast #
  • Part #M48202168
  • Item #7342481
  • Manufacturer Part #48-20-2168
5 out of 5 Customer Rating
Brand image
Milwaukee®

1-1/8 x 1-1/8 x 27 in. SDS-Max® Masonry

  • Fast #
  • Part #M48202168
  • Item #7342481
  • Manufacturer Part #48-20-2168
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 360
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 4-cutter Carbide tip for long life in concrete and concrete with rebar applications
  • Universal adapter fits most common dust extractor vacuums
  • Replacement adapter available (48-20-2150)
  • Use in SDS-Max rotary hammers in rotary hammer mode
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-1/8 in
Bit Sizes:
1-1/8 in
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Height:
1-5/8
Length:
35
Material:
Steel, Carbide
Number of Pieces:
1 Piece
Shank Size:
27
Shank Style:
SDS-Max®
UPC:
045242506996
Weight:
4.7
Width:
5