1-1/8 x 1-1/8 x 5/8 in. Spline Percussion
1-1/8 x 1-1/8 x 5/8 in. Spline Percussion
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/8 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 16 in.
- Overall length 22 in.
- Diameter: 1-1/8"
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Sizes:
- 1-1/8 in
- Color Finish Name:
- Silver
- Depth:
- 1-1/8
- Drill Bit Type:
- Percussion
- Height:
- 22
- Length:
- 1-1/8
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 5/8
- Shank Style:
- Spline
- Tool Type:
- Bit
- UPC:
- 045242103034
- Weight:
- 2.64
- Width:
- 1-1/8