1-19/100 x 6 in. Pipe Stand
1-19/100 x 6 in. Pipe Stand
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Jaw teeth optimized to protect PVC coating
- Secures PVC coated pipe up to 6 in
- Coated cast iron for strength & durability
- Easily replaceable with common fasteners
- Provides maximum torque resistance on PVC coated pipe
- “V” profile optimized for grip across all sizes
- Enables cutting, threading, and more
- Designed for Milwaukee®® 6” Leveling Tripod Chain Vise
- Additional jaws available for other applications
Documents
Specifications
- Application:
- Pipe, Installation
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black
- Height:
- 1-19/100 in
- Length:
- 3-17/25 in
- Material:
- Cast Iron
- Number of Tools Included:
- 1
- Origin:
- Global
- Pipe Capacity:
- 6 in
- Tool Stand Type:
- Pipe Stand
- Tool Type:
- Jaw
- UPC:
- 045242600830
- Weight:
- 0.7 lb
- Width:
- 2-19/25 in