1-19/100 x 6 in. Pipe Stand
1-19/100 x 6 in. Pipe Stand
Product Details
Product Details
- Multi-material jaw
- Secures pipe up to 6 in
- Coated cast iron for strength & durability
- Jaw teeth designed for maximum torque resistance
- Grips pipe, strut, threaded rod, & more
- Easily replaceable with common fasteners
- Grips copper, black iron, galvanized, & more
- Designed for Milwaukee®® 6” Leveling Tripod Chain Vise
- Additional jaws available for other applications
Documents
Specifications
- Application:
- Pipe, Installation
- Automatic Shut-Off:
- No
- Color Finish Name:
- Black
- Height:
- 1-19/100
- Length:
- 3-17/25
- Material:
- Cast Iron
- Number of Tools Included:
- 1
- Origin:
- Global
- Pipe Capacity:
- 6 in
- Tool Stand Type:
- Pipe Stand
- Tool Type:
- Jaw
- UPC:
- 045242602568
- Weight:
- 0.7
- Width:
- 2-19/25