1-3/4 in. SDS Max Rotary Hammer
1-3/4 in. SDS Max Rotary Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful 15-amp motor delivers 8.1 ft-lbs (11 J) of impact energy
- AUTOSTOP™ prevents over rotation in a tool bind up
- AVS Anti-Vibration System minimizes handle vibration for maximum comfort
- Variable Speed Dial: Up to 6 speed settings for maximum control
- 2 Modes: Rotary hammer and hammer only
- 12-Position chisel adjustment allows the user to adjust the bit for operating versatility
- Chisel Lock allows the user to lock the trigger during chipping applications
- 5-Year Warranty
Specifications
- AMP:
- 15
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 1-3/4 in
- Chuck Type:
- SDS MAX
- Color Finish Name:
- Red, Black
- Cord Length:
- 16-2/5 ft
- Corded Cordless:
- Corded
- Handle Material:
- Plastic
- Handle Type:
- Drop
- Height:
- 13-3/5 in
- Length:
- 19-1/10 in
- Material:
- Plastic, Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Corded Electric
- Tool Type:
- Rotary Hammer
- UPC:
- 045242878581
- Volts:
- 120V
- Weight:
- 21.65 lb
- Width:
- 4-3/5 in