1-3/8 Ice Hard HOLE SAW
1-3/8 Ice Hard HOLE SAW
Package Quantity Info:
Each: 1 Inner Pack: 25 Pallet: 5000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
Specifications
- Application:
- Cutting
- Bit Sizes:
- 1-3/8 in
- Depth:
- 8-9/20 in
- Drill Bit Type:
- Hole Saw
- Height:
- 1/10 in
- Length:
- 8-9/20 in
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- UPC:
- 045242156429
- Weight:
- 0.208 lb
- Width:
- 9-1/5 in