1-3/8 x 1-3/8 x 18 in. SDS-Max® Hammer 1 Piece
1-3/8 x 1-3/8 x 18 in. SDS-Max® Hammer 1 Piece
Product Details
Product Details
- MX4™ 4-cutter SDS Max rotary hammer drill bits with solid head carbide deliver up to 5x longer life in concrete with rebar
- These Milwaukee® MX4™ 4-cutter drill bits are ideal for concrete with rebar and masonry applications
- Breaker points for up to 20% faster drilling speeds
- Rebar guards for increased durability in hard aggregate and rebar
- Variable flutes for up to 15% more holes per battery charge
- Reinforced flutes to avoid bit breakage
- Wide flute entrance for increased faster dust removal
- Wear mark indicators to indicate end of life
- Centering tip of exact spot drilling
- Complies with ANSI B212.15 Standard
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1-3/8 in
- Bit Length:
- 23
- Bit Sizes:
- 1-3/8 in
- Color Finish Name:
- Silver
- Depth:
- 23
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 18 in
- Height:
- 1-3/8
- Length:
- 23
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 18
- Shank Style:
- SDS-Max®
- UPC:
- 045242102303
- Weight:
- 3.54
- Width:
- 1-3/8