This product requires certification to purchase.

1-3/8 x 1-3/8 x 27 in. SDS-Max® Masonry

Milwaukee®

1-3/8 x 1-3/8 x 27 in. SDS-Max® Masonry

  • Fast #
  • Part #M48202172
  • Item #7342471
  • Manufacturer Part #48-20-2172
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

1-3/8 x 1-3/8 x 27 in. SDS-Max® Masonry

  • Fast #
  • Part #M48202172
  • Item #7342471
  • Manufacturer Part #48-20-2172
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • OSHA table 1 compliant drilling solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153)
  • Dust extraction holes remove dust from the hole while drilling
  • Up to 2x faster chemical anchor preparation due creating a clean hole while drilling
  • 4-cutter Carbide tip for long life in concrete and concrete with rebar applications
  • Universal adapter fits most common dust extractor vacuums
  • Replacement adapter available (48-2-215)
  • Use in SDS-Plus rotary hammers in rotary hammer mode
  • ANSI specified to fit common anchors
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-3/8 in
Bit Sizes:
1-3/8 in
Color Finish Name:
Silver
Depth:
35
Drill Bit Type:
Masonry
Height:
3/10
Length:
35
Material:
Steel, Carbide
Number of Pieces:
1 Piece
Shank Size:
27
Shank Style:
SDS-Max®
UPC:
045242507009
Weight:
5.2
Width:
6