This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Hex Driver and Twist 35 Piece

This product has been replaced by

Milwaukee® Silver 3/16 in, 1/4 in. x 1/4 in. Hex Driver and Twist 40 Piece
Milwaukee® 40 Piece SHOCKWAVE DRILL & Driver Set
Manufacturer Part #48-32-4006
Milwaukee®

1/4 x 1/4 x 1/4 in. Hex Driver and Twist 35 Piece

  • Fast #
  • Part #M48324402
  • Item #4159030
  • Manufacturer Part #48-32-4402
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver 3/16 in, 1/4 in. x 1/4 in. Hex Driver and Twist 40 Piece
Milwaukee® 40 Piece SHOCKWAVE DRILL & Driver Set
Manufacturer Part #48-32-4006
Milwaukee®

1/4 x 1/4 x 1/4 in. Hex Driver and Twist 35 Piece

  • Fast #
  • Part #M48324402
  • Item #4159030
  • Manufacturer Part #48-32-4402
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Driver, Twist
Magnetic:
Yes
Material:
Steel
Number of Pieces:
35 Piece
Shank Size:
1/4
Shank Style:
Hex
UPC:
045242196692