This product requires certification to purchase.

1-5/16 HOLE DOZER WITH CARBIDE TEETH HOLE SAW

Milwaukee®

1-5/16 HOLE DOZER WITH CARBIDE TEETH HOLE SAW

  • Fast #
  • Part #M49560711
  • Item #9662302
  • Manufacturer Part #49-56-0711
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

1-5/16 HOLE DOZER WITH CARBIDE TEETH HOLE SAW

  • Fast #
  • Part #M49560711
  • Item #9662302
  • Manufacturer Part #49-56-0711
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Most Durable Carbide Hole Saw
  • Longest Life in General Purpose & Extreme Materials
  • Faster cuts with 3 TPI design
  • Deep gullets clear material fast
  • All-Access Slots for fastest plug removal
  • Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
  • For the toughest applications where bi-metal cannot cut
  • Made in USA
  • 1-5/8" Cutting Depth
  • Requires Certification

Documents


Specifications

Application:
Hole Cutter
Automatic Shut-Off:
No
Bit Diameter(s) (In):
1-5/16 in
Bit Sizes:
1-5/16 in
Blade Length (in):
15/16
Blade Material:
Carbide
Color Finish Name:
White, Red
Cutting Capacity:
1.62 in
Depth:
1-3/5
Diameter:
3-469/500
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-31/50 in
Height:
1-3/5
Length:
2-469/500
Material:
Carbide Tipped
Maximum Capacity:
1-5/16 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1-5/16
Tool Type:
Hole Saw
Type:
M49560711
UPC:
045242630790
Weight:
0.21
Width:
11-1/50