1-7/16 X 23 SDS MAX BIT
1-7/16 X 23 SDS MAX BIT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Breaker points for up to 20% faster drilling speeds
- Rebar guards for increased DuraGuard in hard aggregate and rebar
- Variable flutes for up to 15% more holes per battery charge
- Reinforced flutes to avoid bit breakage
- Wide flute entrance for increased faster dust removal
- Wear mark indicators to indicate end of life
- Centering tip of exact spot drilling
- ANSI specified to fit common anchors
Specifications
- Application:
- Drilling
- Color Finish Name:
- Silver
- Depth:
- 23
- Drill Bit Type:
- Percussion
- Height:
- 1-7/16
- Length:
- 23
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1-7/16
- Shank Style:
- SDS-Max®
- Tool Type:
- Bit
- Type:
- M48203984
- UPC:
- 045242102310
- Weight:
- 3.79
- Width:
- 1-7/16