1-9/16 SDS MAX ROTARY HAMMER
1-9/16 SDS MAX ROTARY HAMMER
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Powerful 14-amp motor delivers 5.6 ft-lbs (7.6 J) of impact energy 488 RPM, and 3,300 BPM
- AVS Anti-Vibration System minimizes handle vibration for maximum comfort
- Soft start allows maximum control and accuracy at start-up
- Mechanical clutch protects the tool in a bind-up
- 2-mode operation for rotary hammer and hammer only
- 12-position chisel adjustment allows the user to adjust the bit for operating versatility
- LED light illuminates drilling surface for increased visibility
- 5-year warranty
Specifications
- ANSI:
- No
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Chuck Size:
- 1-9/16 in
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 19-18/25 in
- Diameter:
- 24-1/50 in
- ETL Listed:
- No
- Handle Material:
- Plastic
- Handle Type:
- Pistol Grip
- Height:
- 6-1/4 in
- Length:
- 19-18/25 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Rotary Hammer
- Type:
- M551721
- UL Listed:
- Yes
- UPC:
- 045242757312
- Volts:
- 120V
- Weight:
- 24.6 lb
- Width:
- 24-1/50 in