1-9/10 in. 3 Piece Metal Reaming Blade
1-9/10 in. 3 Piece Metal Reaming Blade
Package Quantity Info:
Each: 1 Pallet: 2640-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use with Milwaukee constant swing copper tubing cutters
- Heat treated
- Black oxide blade
Specifications
- Application:
- Copper Tubing
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 1/5
- Length:
- 1-9/10
- Material:
- Metal
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Reaming Blade
- UPC:
- 045242356263
- Weight:
- 0.045
- Width:
- 3-1/2