1 HP 2 in. Submersible Pump Kit
1 HP 2 in. Submersible Pump Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No Generator, Pumps Anywhere.
- Shuts Off At 2" w/ Auto-Mode
- 40 mins, 2,800 Gallons Per Charge on Auto-Mode
- More Efficient Pumping With Three modes (High, Auto, and Low)
- Auto-Mode: Automatically senses and adjusts to incoming flow rate
- High Mode: 27 Mins, Up to 2,200 Gallons per Charge
- Low Mode: 110 Mins, Up to 5,200 Gallons Per Charge
- Remote Notifications: Pump & Battery Status, Pumping Modes
- Portable Pump Power Base, Backpack Harness & Remote Included
- Integrated Tether & Pump Cord - 35ft Length
Documents
Specifications
- Automatic Shut-Off:
- Yes
- Connection Type:
- Threaded
- Cord Length:
- 35 ft
- Corded Cordless:
- Cordless
- Depth:
- 17-1/4
- Diameter - Inside 1:
- 17-1/4
- End Connection 1:
- Threaded, Male
- End Connections:
- Threaded x Male
- Flow Rate:
- 82 gpm
- Height:
- 19
- Horsepower:
- 1 hp
- Length:
- 17-1/4
- Material:
- Metal
- Maximum Feet of Head:
- 59
- Maximum Immersible Depth:
- 59
- Maximum Temperature:
- 104
- Power Source:
- Battery
- Product Type:
- Submersible Pump
- Pump Application:
- Irrigation
- Pump Body Material:
- Metal
- Pump Motor Type:
- Brushless DC
- Turn On/Turn Off Levels:
- Yes
- Type:
- MMXF2111XC
- UPC:
- 045242252213
- Volts:
- 72V
- Watts:
- 576
- Weight:
- 61.9
- Width:
- 23