1 in. Flat Wood Boring Bit
1 in. Flat Wood Boring Bit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 90 Pallet: 6480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
- Clean holes: double wing spurs allow for fast, clean hole cutting
- Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions
- One-bit convenience: provides added reach without set screw extensions
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1 in
- Color Finish Name:
- Silver
- Drill Bit Type:
- Spade
- Height:
- 3/10
- Length:
- 18-1/2
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Flat Boring Bit
- UPC:
- 045242119837
- Weight:
- 0.347
- Width:
- 1-4/5