1 in. Hex Extension 1 Piece
1 in. Hex Extension 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24 in. length
- For Selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank
- 7/16 in. hex shank
- For Selfeed bits, auger bits, and hole saws
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 28 in
- Diameter:
- 1 in
- Height:
- 28 in
- Length:
- 24 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Hex Extension
- Shank Size:
- 7/16 in
- Weight:
- 1.53 lb
- Width:
- 2-3/25 in