This product requires certification to purchase.

1 in. Selfeed Wood Boring Bit

Milwaukee®

1 in. Selfeed Wood Boring Bit

  • Fast #
  • Part #M48251001
  • Item #21055
  • Manufacturer Part #48-25-1001
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

1 in. Selfeed Wood Boring Bit

  • Fast #
  • Part #M48251001
  • Item #21055
  • Manufacturer Part #48-25-1001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1525
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Faster and more accurate drilling
  • Inside cutting plane shaves the hole radius for clean and smooth holes without pressure
  • Long-lasting performance
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1 in
Length:
4
Material:
High Speed Steel
Shank Size:
7/16
Shank Style:
Hex
Tool Type:
Self Feed Bit
UPC:
045242119004