This product requires certification to purchase.

1 in. Core and Masonry Drill Bit

Milwaukee®

1 in. Core and Masonry Drill Bit

  • Fast #
  • Part #M48170010
  • Item #7033852
  • Manufacturer Part #48-17-0010
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

1 in. Core and Masonry Drill Bit

  • Fast #
  • Part #M48170010
  • Item #7033852
  • Manufacturer Part #48-17-0010
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 10X life vs. black oxide
  • RED HELIX™ design for Rapid Chip Removal™
  • 135° split point for precision start no walking
  • CHIP BREAKER™ decreased heat buildup
  • Secure Grip™ - prevents bit from slipping in chuck
  • Metric sizing
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1 in
Bit Sizes:
1 in
Drill Bit Type:
Core, Masonry
Drilling Depth (in):
10 in
Length:
10
Magnetic:
No
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
Threaded
UL Listed:
No
UPC:
452423569112