This product requires certification to purchase.

1 in. Iron Conduit Bender

Milwaukee®

1 in. Iron Conduit Bender

  • Fast #
  • Part #M48224082
  • Item #7808257
  • Manufacturer Part #48-22-4082
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

1 in. Iron Conduit Bender

  • Fast #
  • Part #M48224082
  • Item #7808257
  • Manufacturer Part #48-22-4082
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 57
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty iron shoe
  • High contrast markings
  • Reinforced hook and pedal
  • Secure double bolted handle
  • Most bending references
  • Wear-resistant reference chart
  • Key reference angles on shoe
  • Offset multipliers on shoe
  • 30°, 45° and 60° center of saddle bend notches
  • Back of 90° bend indicator
  • Requires Certification

Specifications

Application:
Metal Conduit
Color Finish Name:
Black, Red
Fits Pipe Size:
1 in;3/4 in
Handle Length (in):
44 in
Handle Type:
Double
Height:
2-1/2 in
Length:
45-1/4 in
Material:
Iron, Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
3/4 in - 1 in
Power Source:
Manual
Tool Type:
Conduit Bender
UPC:
045242002528
Weight:
11.87 lb
Width:
12 in