This product requires certification to purchase.

1 ONE-PIECE CARBIDE HOLE CUTTER

Milwaukee®

1 ONE-PIECE CARBIDE HOLE CUTTER

  • Fast #
  • Part #M49578611
  • Item #9533895
  • Manufacturer Part #49-57-8611
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

1 ONE-PIECE CARBIDE HOLE CUTTER

  • Fast #
  • Part #M49578611
  • Item #9533895
  • Manufacturer Part #49-57-8611
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carbide Teeth For Longer Life & Smooth Cuts in Hard Metals
  • Stop Shoulder Prevents Over-Drilling - Limits Cuts to 3/16" Depth
  • Up to 10X Life Vs Standard Hole Saws
  • 3 Flat Secure Grip Shank, Optimized for Drill/Drivers
  • Spring Loaded Pilot Bit For Fast drilling & Clean Plug Ejection
  • One-Piece Design For Added Durability
  • For Use With Drill/Drivers
  • Includes Cutter, Pilot Bit, and Hex Key
  • For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1 in
Color Finish Name:
Silver
Depth:
1
Diameter:
1/4
Drill Bit Type:
Hole Saw
Drilling Depth (in):
3/16 in
Height:
3-1/4
Length:
1
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
3/8
Shank Style:
3-Flat
Tool Type:
Cutter
Type:
M49578611
UPC:
045242604661
Weight:
0.53
Width:
1