1 QUART BIODEGRADABLE ALL SEASON BAR AND CHAIN LUBRICANT
1 QUART BIODEGRADABLE ALL SEASON BAR AND CHAIN LUBRICANT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Washes off Clothes and Concrete
- High Tack for Minimal Oil Sling
- Safe for Use Near Water
- All Season Performance
- For Use in All Chainsaws
- Recommended Storage under 100 Degrees for extended periods of time
- Can be kept up to 5 years in a sealed, unopened container
- Green cap for easy identification
- On-Bottle Oil Level Gauge
- On-Bottle Pour Direction Indicator
Specifications
- Height:
- 9-1/2
- Length:
- 2
- Type:
- M49162840
- UPC:
- 045242400508
- Weight:
- 2
- Width:
- 4-1/4