1 Ton Chain Hoist in Black
1 Ton Chain Hoist in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 ton rated capacity, 8 ft. standard lift
- Chain pull to lift rated load: 77 lbs., Ft. of chain overhauled to lift load one foot: 37 Ft.
- Equipped with hardened load chain for flexibility and long wear
- Wheel cover with guide slots minimizes jamming and slipping
Specifications
- Color Finish Name:
- Red
- Height:
- 11
- Length:
- 6
- Lift Capacity:
- 1
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hand Hoist
- UPC:
- 045242069804
- Weight:
- 23.75
- Width:
- 9