This product requires certification to purchase.

1 x 1 x 1/4 in. Round Step 1 Piece

Milwaukee®

1 x 1 x 1/4 in. Round Step 1 Piece

  • Fast #
  • Part #M48899208
  • Item #4824614
  • Manufacturer Part #48-89-9208
5 out of 5 Customer Rating
Brand image
Milwaukee®

1 x 1 x 1/4 in. Round Step 1 Piece

  • Fast #
  • Part #M48899208
  • Item #4824614
  • Manufacturer Part #48-89-9208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • JAM-FREE Performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: optimized for cordless drills in high speed
  • Rapid Strike™ tip: creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge for more productivity
  • Laser-engraved reference marks easily stop on any hole size
  • 3-Flat secure-grip shanks reduce bit slippage in the chuck
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1 in
Bit Sizes
1 in
Depth
4-9/10 in
Drilling Depth (in)
4-9/10 in
Height
1-1/4 in
Length
4-9/10 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.32 lb
Width
5-17/20 in
Characteristics & Features
Color Finish Name
Silver
Drill Bit Type
Step
Magnetic
No
Material
Black Oxide
Shank Style
Round
Tool Type
Step Drill Bit
Warranty & Product Information
Application
Drilling
UPC
045242307708