This product requires certification to purchase.

1 x 1 x 1 in. SDS-Plus Masonry 1 Piece

Milwaukee®

1 x 1 x 1 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207246
  • Item #915705
  • Manufacturer Part #48-20-7246
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

1 x 1 x 1 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207246
  • Item #915705
  • Manufacturer Part #48-20-7246
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Denver, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid head carbide for up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Centering tip for exact spot drilling in concrete and metal decking
  • 4-Cutter design prevents lock-up in rebar, reducing downtime
  • Variable flutes removes dust faster for up to 20% more holes per battery charge
  • Meets ANSI B212.15 To fit common anchors
  • Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1 in
Bit Length:
18
Bit Sizes:
1 in
Brand Model Compatibility:
SDS PLUS Rotary Hammer
Color Finish Name:
Silver
Depth:
1 in
Drill Bit Type:
Masonry
Drilling Depth (in):
16 in
Height:
18 in
Length:
1 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1 in
Shank Style:
SDS-Plus
Tool Type:
Bit
UPC:
045242111596
Weight:
1.71 lb
Width:
1 in