This product requires certification to purchase.

1 x 1 x 3/4 in. Spline Masonry 1 Piece

Milwaukee®

1 x 1 x 3/4 in. Spline Masonry 1 Piece

  • Fast #
  • Part #M48204101
  • Item #257394
  • Manufacturer Part #48-20-4101
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

1 x 1 x 3/4 in. Spline Masonry 1 Piece

  • Fast #
  • Part #M48204101
  • Item #257394
  • Manufacturer Part #48-20-4101
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1 in. diameter, 2-cutter head
  • Spline shank
  • Drilling depth 16 in.
  • Overall length 22 in.
  • Diameter: 1"
  • Requires Certification

Documents


Specifications

Application:
Block, Brick, Concrete
Bit Diameter(s) (In):
1 in
Color Finish Name:
Silver
Drill Bit Type:
Percussion
Drilling Depth (in):
17 in
Length:
22
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
Spline
Tool Type:
Hammer Drill Bit
UL Listed:
No
UPC:
045242102914
Weight:
2.205