1 x 1 x 3/8 in. Spline Percussion
1 x 1 x 3/8 in. Spline Percussion
Product Details
Product Details
- Milwaukee's spline 2-cutter rotary hammer-drill bits are used for drilling into brick, block, and concrete
- Highest quality carbide maximizes material pulverization
- 2-Cutter head
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1 in
- Bit Length:
- 16
- Bit Sizes:
- 1 in
- Color Finish Name:
- Silver
- Depth:
- 1
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 11 in
- Height:
- 16
- Length:
- 1
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8
- Shank Style:
- Spline
- Tool Type:
- Bit
- UPC:
- 045242102907
- Weight:
- 1.55
- Width:
- 1