This product requires certification to purchase.

1 x 18 in. SDS-Plus Masonry 1 Piece

Milwaukee®

1 x 18 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207085
  • Item #903683
  • Manufacturer Part #48-20-7085
5 out of 5 Customer Rating
Brand image
Milwaukee®

1 x 18 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207085
  • Item #903683
  • Manufacturer Part #48-20-7085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1 in
Bit Sizes
1 in
Depth
16 in
Drilling Depth (in)
16 in
Height
18 in
Length
1 in
Number of Pieces
1 Piece
Shank Size
25/64 in
Weight
1.615 lb
Width
1 in
Characteristics & Features
Color Finish Name
Silver
Drill Bit Type
Masonry
Magnetic
No
Material
Carbide Tipped
Shank Style
SDS-Plus
Tool Type
Hammer Drill Bit
Warranty & Product Information
Application
Drilling
UPC
045242110391