This product requires certification to purchase.

10/14 44-7/8 in x 1/2 in Band Saw

Milwaukee®

10/14 44-7/8 in x 1/2 in Band Saw

  • Fast #
  • Part #M48390550
  • Item #257410
  • Manufacturer Part #48-39-0550
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

10/14 44-7/8 in x 1/2 in Band Saw

  • Fast #
  • Part #M48390550
  • Item #257410
  • Manufacturer Part #48-39-0550
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
  • Versatility: designed for interrupted cutting in structural and profiles 3/16 in. to 1/2 in. thick
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
44-7/8
Blade Material:
Bi-metal
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
1/2
Color Finish Name:
Silver
Depth:
19-3/5
Height:
17/20
Length:
19-3/5
Material:
Alloy Steel
Teeth Per Inch:
10/14
Tool Type:
Band Saw Blade
UPC:
045242132454
Weight:
0.34
Width:
7-1/10