10 .325 LOW PROFILE PITCH .043 GAUGE GUIDE BAR
10 .325 LOW PROFILE PITCH .043 GAUGE GUIDE BAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tail lead-in feature for reduced chain wear
- Professional-grade nose components for extended durability
- Small-radius sprocket nose for smooth accurate cuts
- 10" Guide bar length
- Pitch: .325 Low Profile
- Gauge: .043"
- Drive Links: 46
- For use with Milwaukee® M18 FUEL™ Telescoping Pole Saw
Specifications
- Color Finish Name:
- Silver
- Length:
- 12-1/2
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Portable:
- Yes
- Power Source:
- Manual
- Type:
- M49162760
- UL Listed:
- Yes
- UPC:
- 045242735822