10 .325 LOW PROFILE PITCH .043 GAUGE SAW CHAIN
10 .325 LOW PROFILE PITCH .043 GAUGE SAW CHAIN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blued cutters deliver high-quality protection against corrosion
- High-strength alloy steel provides greater durability
- Low kickback saw chain
- Pitch: .325 Low Profile
- Gauge: .043"
- 46 Drive Links
- To be used with narrow kerf bars
- File Size: 5/32"
- File Angle: 30 degrees
- For use with Milwaukee® M18 FUEL™ Telescoping Pole Saw
Specifications
- Color Finish Name:
- Black
- Length:
- 15
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Portable:
- Yes
- Power Source:
- Manual
- Type:
- M49162759
- UL Listed:
- Yes
- UPC:
- 045242735815