10-1/4 Circulating SAW
10-1/4 Circulating SAW
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful 15 amp, 5,200 RPM motor – delivers maximum power for cutting without bogging down under load
- 3-13/16 in. depth of cut capacity – provides enough capacity to cut 4 in. material in a single pass
- 60° bevel capacity – provides maximum bevel capacity for cutting roof rafters, trusses and joists
- Electric brake - increases productivity by stopping the blade in seconds
- Aircraft aluminum shoe – will not bend or warp in extreme cutting applications
Documents
Specifications
- AMP:
- 15
- Arbor Hole Size:
- 0.625 mm
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 10-1/4
- Blade Material:
- Steel
- Color Finish Name:
- Red
- Corded Cordless:
- Corded
- Depth:
- 17
- Diameter:
- 10-1/4
- ETL Listed:
- Yes
- Height:
- 13-1/2
- Horsepower:
- 3.1 hp
- Length:
- 17
- Power Source:
- Electric
- Saw Type:
- Circular
- Tool Type:
- Circular Saw
- Type:
- M647021
- UL Listed:
- Yes
- UPC:
- 045242157433
- Volts:
- 120V
- Weight:
- 17.8
- Width:
- 15-1/2