10-1/4 in. Grinder
10-1/4 in. Grinder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-1/2 in small angle grinder featuring a compact and lightweight design
- 7.0 Amp, 750 MWO motor powerful for daily applications
- Debris Baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents
- Multi-port exhaust-reduces motor burn-up by efficiently venting hot air out of the grinder
- Tool free, burst resistant guard- the only grinder in its class with a tool free guard
- Compatible with multiple grinder guards and flanges
- 5/8 In-11 spindle
Recommended Accessories
Specifications
- AMP:
- 7
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Black, Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 13-39/50
- Diameter:
- 4-1/2
- Height:
- 5-3/25
- Length:
- 10-1/3
- Material:
- Metal, Plastic, Rubber
- Number of Tools Included:
- 2
- Power Source:
- Electric
- RPM:
- 12000
- Tool Type:
- Angle Grinder
- Type:
- M613033
- UPC:
- 045242195732
- Volts:
- 120V
- Watts:
- 750
- Weight:
- 3.95
- Width:
- 4-33/100