10-24AWG ADJ COMP WIRE STRIP & CTTR
10-24AWG ADJ COMP WIRE STRIP & CTTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Accurate Stripping. Easy Adjustment.
- Accurate, V-Notch Stripping
- Easy-Adjustment Dial
- High-Contrast Markings
- Built-In Cutter for Copper Wires
- Strips 10-22 Solid AWG
- Strips 12-24 Stranded AWG
- Loop Holes
- Limited Lifetime Warranty
Documents
Specifications
- Application:
- Stripping, Cutting
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 0.25
- Handle Material:
- Metal
- Handle Type:
- Dipped
- Jaw Capacity (in):
- 3/8 in
- Material:
- Metal
- Number of Tools Included:
- 1
- Tool Type:
- Wire Strippers
- Type:
- M48223040
- UPC:
- 045242847471
- Weight:
- 0.14