This product requires certification to purchase.

10 ft. 1.5 Tons Steel Lever Hoist

Milwaukee®

10 ft. 1.5 Tons Steel Lever Hoist

  • Fast #
  • Part #M968620
  • Item #918353
  • Manufacturer Part #9686-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

10 ft. 1.5 Tons Steel Lever Hoist

  • Fast #
  • Part #M968620
  • Item #918353
  • Manufacturer Part #9686-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1-1/2 ton rated capacity, 10 ft. standard lift
  • Chain pull to lift rated load: 51 lbs.
  • Weston-type automatic braking system for positive load control
  • Steel chain guide roller and chain stripper for smooth chain feed
  • Requires Certification

Specifications

Color Finish Name:
Red
Height:
20-1/2 in
Length:
6-1/2 in
Lift Capacity:
1.5 ton (short)
Material:
Painted Steel
Number of Pieces:
1 Piece
Tool Type:
Level Hoist
UPC:
045242069965
Weight:
30.71 lb
Width:
7-3/4 in
Work Load Limit:
51 lb