10 Gallon WET/DRY Vacuum Cleaner
10 Gallon WET/DRY Vacuum Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A powerful mess needs a powerful vacuum cleaner
- The Milwaukee® line of wet/dry vacuum cleaners offer power to spare
- All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations
- Heavy duty filters can handle large pieces of material as well as dust
- Features: 6.2A
- Air flow: 133 CFM
- Functions with both liquid and solid waste
- Features: 120 AC Volts
- Capacity: 10 gallon
- Dimensions: 35-5/8" H x 19-1/2" W
Specifications
- AMP:
- 6.2
- Capacity:
- 10 gal
- Height:
- 35-5/8 in
- Length:
- 14 in
- UPC:
- 045242062157
- Volts:
- 120V
- Width:
- 19-1/2 in