This product requires certification to purchase.

10 in. Reaming Torpedo Level

Milwaukee®

10 in. Reaming Torpedo Level

  • Fast #
  • Part #M48225109
  • Item #4478886
  • Manufacturer Part #48-22-5109
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

10 in. Reaming Torpedo Level

  • Fast #
  • Part #M48225109
  • Item #4478886
  • Manufacturer Part #48-22-5109
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reaming grooves
  • Dual gradient slope vial
  • 0°, 45°, 90° leveling vials
  • Digging edge
  • Strong rare earth magnets
  • The 10-in reaming torpedo level has three vials centrally placed signifying 0, 45 and 90°
  • Requires Certification

Specifications

Length:
10
Material:
Plastic
Number of Tools Included:
1
Tool Type:
Torpedo Level
UPC:
045242282456
Width:
1