10 in. Chisel
10 in. Chisel
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- SDS Plus Rotary Hammer
- Height:
- 1
- Length:
- 10
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Portable:
- No
- Tool Type:
- Chisel
- UL Listed:
- No
- UPC:
- 045242506620
- Weight:
- 0.96
- Width:
- 7/8