This product requires certification to purchase.

10 in. Torpedo Level

Milwaukee®

10 in. Torpedo Level

  • Fast #
  • Part #M48225106
  • Item #11681373
  • Manufacturer Part #48-22-5106
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

10 in. Torpedo Level

  • Fast #
  • Part #M48225106
  • Item #11681373
  • Manufacturer Part #48-22-5106
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High Contrast Surrounds
  • Durable Aluminum Frame
  • 3 Rare Earth Magnets
  • Middle Vial reads 1/8” & 1/4" pitch
  • 0°, 45°, 90° vials
  • V-Groove for working with pipe and conduit
  • Ruler Groove to extend measurements
  • Top Read Window
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Case Material:
Aluminum
Coating:
Red
Color Finish Name:
Red
Diameter:
1-3/4 in
GSA Approved:
No
Height:
10 in
Length:
3/5 in
Material:
Aluminum, Plastic
Number of Tools Included:
1
Size:
10 in
Thickness:
3/5 in
Tool Type:
Level
UPC:
045242468713
Weight:
0.4 lb
Width:
1-3/4 in