This product requires certification to purchase.

10 in. Tungsten Carbide Circular Saw

Milwaukee®

10 in. Tungsten Carbide Circular Saw

  • Fast #
  • Part #M48401024
  • Item #7606522
  • Manufacturer Part #48-40-1024
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

10 in. Tungsten Carbide Circular Saw

  • Fast #
  • Part #M48401024
  • Item #7606522
  • Manufacturer Part #48-40-1024
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 15 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blade tensioning ring
  • Cobalt infused tungsten carbide
  • Optimized for both cordless & corded tools
  • 40 tooth; 5/8 in arbor hole
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Thin kerf blade
  • Great for use with: Softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL
  • Requires Certification

Specifications

Application:
General Purpose
Arbor Hole Size:
5/8 in
Blade Material:
Tungsten Carbide
Blade Type:
Circular Saw
Diameter:
10 in
Material:
Tungsten Carbide
RPM:
7000
UPC:
045242512089