This product requires certification to purchase.

10 in. Ultra Fine Finish Circular Saw Blade

Milwaukee®

10 in. Ultra Fine Finish Circular Saw Blade

  • Fast #
  • Part #M48401032
  • Item #7605701
  • Manufacturer Part #48-40-1032
5 out of 5 Customer Rating
Brand image
Milwaukee®

10 in. Ultra Fine Finish Circular Saw Blade

  • Fast #
  • Part #M48401032
  • Item #7605701
  • Manufacturer Part #48-40-1032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 15 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A high-ATB tooth pattern provides a superior finish with minimal tearout in the cut material
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Alternate tooth bevel (ATB) pattern
  • Cobalt infused tungsten carbide
  • Thin kerf blade
  • Optimized for both cordless & corded tools
  • Blade tensioning ring
  • 80 tooth; 5/8 in. arbor hole
  • Great for use with: softwoods, hardwoods, melamine, MDF, veneered plywoods, paneling and moldings
  • Requires Certification

Specifications

Application:
Hardwood, MDF, Mold, Paneling, Plywood, Softwood
Arbor Hole Size:
5/8 in
Blade Material:
Tungsten Carbide
Blade Thickness (in):
0.094 in
Blade Type:
Circular Saw
Color Finish Name:
Silver
Diameter:
10 in
Material:
Steel
Number of Tools Included:
1
RPM:
7000
Teeth Per Inch:
80
Tool Type:
Blade
UPC:
045242512102
Weight:
1.64 lb