10 SHOCKWAVE 4" IMPACT MAGNETIC DRIVE GUIDE BULK 10
10 SHOCKWAVE 4" IMPACT MAGNETIC DRIVE GUIDE BULK 10
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Magnet holds fasteners to the drive guide
- C-ring retains the insert bit
- Custom alloy 76 steel maximizes resistance to wear and shock
- Includes (10) 4 in. magnetic drive guides
- For use with 1 in. insert style driver bits
Specifications
- Bit Sizes:
- Various
- Color Finish Name:
- Black, Red
- Height:
- 9/20
- Length:
- 4-1/20
- Material:
- Custom Alloy76 Steel, Alloy Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Drive Guide Set
- Type:
- M48324526
- UPC:
- 045242001521
- Weight:
- 0.15
- Width:
- 9/20