This product requires certification to purchase.

10 TPI Compound Steel Band Saw Blade

Milwaukee®

10 TPI Compound Steel Band Saw Blade

  • Fast #
  • Part #M48390508
  • Item #3875814
  • Manufacturer Part #48-39-0508
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

10 TPI Compound Steel Band Saw Blade

  • Fast #
  • Part #M48390508
  • Item #3875814
  • Manufacturer Part #48-39-0508
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
  • Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
35-3/8
Blade Material:
Bi-metal
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
1/2
Color Finish Name:
Silver
Depth:
15
Height:
9/10
Length:
15
Material:
Alloy Steel
Teeth Per Inch:
10
Tool Type:
Band Saw Blade
Type:
M48390508
UPC:
045242201846
Weight:
0.285
Width:
7