10 x 1-1/2 in. Pipe Wrench
10 x 1-1/2 in. Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 640-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- OVERBITE JAW™ allows for largest gripping surface
- Dual coil springs for maximum durability and tool life
- Ergonomic Handle Design that helps prevent fatigue and slip
- Limited Lifetime Warranty
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Height:
- 1-3/5
- Length:
- 10
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 in
- UPC:
- 045242342334
- Weight:
- 2
- Width:
- 15-3/5