This product requires certification to purchase.

10 x 2 in. Plier

This product has been replaced by

Milwaukee® Silver 2 in. Plier
Milwaukee® 10 x 2 in. Plier
Manufacturer Part #48-22-6210
Milwaukee®

10 x 2 in. Plier

  • Fast #
  • Part #M48223110
  • Item #4263605
  • Manufacturer Part #48-22-3110
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver 2 in. Plier
Milwaukee® 10 x 2 in. Plier
Manufacturer Part #48-22-6210
Milwaukee®

10 x 2 in. Plier

  • Fast #
  • Part #M48223110
  • Item #4263605
  • Manufacturer Part #48-22-3110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Exposed reaming handles
  • Reaming head design
  • Quick adjust jaws
  • Forged alloy steel
  • Rust protection
  • Smooth transition grips
  • Requires Certification

Documents


Specifications

Handle Material:
Steel
Jaw Capacity (in):
2 in
Length:
10
Material:
Alloy Steel
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers
UPC:
045242251230