10 x 2 in. Plier
10 x 2 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Jaw length 1-1/10 in
- Faster setup and additional locking force compared to other locking tools
- Curved jaw maximizes pressure points for any bolt, nut or locking tool application
- Hardened jaws with better grip force on jobsite material
- Rust protection increases tool life by reducing corrosion
- Durable, non-slip grips for maximum comfort and superior performance
- Screwdriver through-hole provides you with leverage for tightening the thumb screw
- One-handed control release is efficient and easy
- Forged alloy steel for maximum tool strength and durability
- Ergonomic handles with anti-pinch design
Specifications
- Color Finish Name:
- Silver
- Height:
- 1-1/10 in
- Jaw Capacity (in):
- 2 in
- Length:
- 10 in
- Material:
- Forged Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Locking Pliers
- Type:
- M48223410
- UPC:
- 045242324965
- Weight:
- 1.5 lb
- Width:
- 3-9/20 in