This product requires certification to purchase.

10 x 2 in. Plier

Milwaukee®

10 x 2 in. Plier

  • Fast #
  • Part #M48223420
  • Item #4844375
  • Manufacturer Part #48-22-3420
5 out of 5 Customer Rating
Brand image
Milwaukee®

10 x 2 in. Plier

  • Fast #
  • Part #M48223420
  • Item #4844375
  • Manufacturer Part #48-22-3420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1152
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Torque lock faster setup and more force for locking tools
  • Curved jaw maximizes pressure points for any bolt, nut or locking tool application
  • Hardened jaws better grip force on jobsite material
  • Forged alloy steel for maximum tool strength and durability
  • Rust protection: increases tool life by reducing corrosion
  • Requires Certification

Specifications

Color Finish Name:
Red, Silver
GSA Approved:
No
Height:
1-1/10
Jaw Capacity (in):
2 in
Length:
10
Material:
Forged Alloy Steel
Number of Tools Included:
1
Tool Type:
Pliers
UPC:
045242325276
Weight:
1.5
Width:
3-9/20