This product requires certification to purchase.

10 x 2 in. Plier

Milwaukee®

10 x 2 in. Plier

  • Fast #
  • Part #M48226210
  • Item #5132601
  • Manufacturer Part #48-22-6210
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

10 x 2 in. Plier

  • Fast #
  • Part #M48226210
  • Item #5132601
  • Manufacturer Part #48-22-6210
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Exposed reaming handles
  • Reaming head design
  • Quick adjust jaws
  • Forged alloy steel
  • Rust protection
  • Smooth transition grips
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/4 in
Jaw Capacity (in)
2 in
Length
10 in
Number of Pieces
1 Piece
Weight
0.92 lb
Width
4-3/5 in
Characteristics & Features
Color Finish Name
Silver
Handle Material
Steel
Material
Alloy Steel
Material Type
HIPS
Number of Tools Included
1
Tool Type
Tongue & Groove Pliers
Warranty & Product Information
UPC
045242342242