This product requires certification to purchase.

10 x 4 in. Floor Scraper

Milwaukee®

10 x 4 in. Floor Scraper

  • Fast #
  • Part #M48626046
  • Item #7606294
  • Manufacturer Part #48-62-6046
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

10 x 4 in. Floor Scraper

  • Fast #
  • Part #M48626046
  • Item #7606294
  • Manufacturer Part #48-62-6046
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Milwaukee SLEDGE™ Chisels: Longest Lasting. Most Productive.
  • 5" blade width for 25% more material removal
  • Ideal for tile, linoleum, laminate, and adhesive removal
  • Beveled plate edge prevents material binding
  • Sharpened, flexible blade cuts under material faster
  • Countersunk bolts reduce loosening
  • SDS Plus SLEDGE™ Floor Scraper Replacement Kit available for extended life (48-62-1915)
  • High grade forged steel body for maximumdurability
  • For use with SDS Plus rotary hammers
  • German Made
  • Requires Certification

Specifications

Application:
Tile, Linoleum, Laminate
Blade Length (in):
10 in
Blade Material:
Steel
Blade Width (in):
5 in
Height:
1 in
Length:
10 in
Material:
Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Floor Scraper
UPC:
045242506682
Weight:
0.76 lb
Width:
5 in