10 x 5/8 in. Fuel Single Drive System with Rotary Hammer Kit
10 x 5/8 in. Fuel Single Drive System with Rotary Hammer Kit
Product Details
Product Details
- REDLITHIUM™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Electro-pneumatic mechanism: drills up to 5/8 in. holes in poured concrete and masonry
- Powerful 12 Volt Motor: Delivers 0 to 900 RPM and 0-6,200 BPM for superior performance
- Compact, lightweight design: allows you to work comfortably in tight spaces and all day
- 2-Mode operation: choose rotary hammer or rotation only for maximum versatility
- LED light: illuminates the work surface
Specifications
- Bit Diameter(s) (In):
- 5/8 in
- CSA Certified:
- Yes
- Chuck Size:
- 5/8
- Color Finish Name:
- Black, Red
- ETL Listed:
- Yes
- Height:
- 10-1/2
- Length:
- 10
- Material:
- Metal, Plastic, Rubber
- Power Source:
- Battery
- RPM:
- 900
- Tool Type:
- Hammer Drill
- UL Listed:
- Yes
- UPC:
- 045242303250
- Volts:
- 12V
- Weight:
- 3.9
- Width:
- 8-1/4